Cooper Hand Tools Apex

Cooper Tools Apex 071-493-AX 28374 Bit .25 Hex Drive


product price: $22.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Tip Size Symbol (Nom): #3.
  • Tip Type: Phillips.
  • Overall Length: 2 3/4".
  • Drive Size: 1/4".
  • Drive Type: Hex.
  • Hardness Grade: Hardest Heat Treat Available.
  • Locking Type: Ball.
  • Material: Tool Steel.
  • Operating Type: Power Tool.
  • Type: Nutsetter Power Bit.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.