Shop All Tape Measures
Cooper Hand Tools Apex
Cooper Hand Tools Lufkin 182-FE200 Tape Fbgl 1-2 Inchx200' Openreel
Mfr # 182-FE200
Zoro # G504155814
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cooper Hand Tools Apex
- MFR # 182-FE200
- Zoro # G504155814
- UPC # 37103224095
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Description
Apex Tool Group LLC based in Sparks MD is one of the largest worldwide producers of industrial hand and power tools tool storage drill chucks chain and electronic soldering products. Blade Length: 200 ft.
Blade Width: 1/2".
Width: 1".
Length: 12".
Blade Material: Fiberglass.
Blade Finish: Yellow Clad.
End Type: Folding Hook.
Height: 16".
Type: Single Side Tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting Box Wrench 11/16 x 3/4-Inch (68205)
- AMERICAN POWER PULL 2 Ton Power Strap Pull (18900)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #10 (16W820)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-90)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-FE300 Tape Fbgl 1-2 Inchx300' Openreel (182-FE300)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-C9212 12Ft Tape (182-C9212)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-FE100D Tape Fbgl 1-2 Inchx100' Openreel Engr (182-FE100D)
- TITAN Tape Measure, 33Ft (TIT10908)
- US TAPE 120 in Adhesive Tape Measure, 1/4 in Blade (59610)
- KLEIN TOOLS Woven Fiberglass Tape Open-Reel, 150-Foot (946-150)
- CRESCENT LUFKIN Lufkin T636N Masons Wd Folding Rule; 6 Ft. x 0.38 In. (6494371)
- Cooper Hand Tools Apex Measuring and Layout Tools