Shop All Chain Binders
Cooper Hand Tools Apex
Cooper Hand Tools Campbell 193-6207506 Ratchet Load Binders 5-16 Inch-3-8 Inch Grade 70 6000Lbs
Mfr # 193-6207506
Zoro # G303777385
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Hand Tools Apex
- MFR # 193-6207506
- Zoro # G303777385
- UPC # 20418228940
- Country of Origin China
- Category Chain Binders
Description
Apex Tool Group LLC based in Sparks MD is one of the largest worldwide producers of industrial hand and power tools tool storage drill chucks chain and electronic soldering products. Chain Size: 5/16", 3/8".
Chain Size/Grade: Grade 70.
Lifting Height/Take-Up: 8.00".
Working Load Limit: 6600 lb.
Operating Type: Manual-Ratchet.
Height: 3".
Length: 15".
Width: 24".
Finish: Yellow Chromated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 3/16 In (ID003404-05)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Zinc Plated (T9600835)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4220HD)
- DAYTON Friction Disc (GGS_56910)
- KINEDYNE Lever Chain Binder (10046GRA)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10049GRA)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 6600 lb. (11-RTLB-3)
- PEERLESS Load Binder, 7100 lb., Size G70 5/16 in. (H5125-0658)
- AMERICAN GAGE Ratchet Load Binder, 5/16", 3/8" (AMG13070)
- US CARGO CONTROL 5/16" - 3/8" Ratchet Chain Binder (CB150)
- Cooper Hand Tools Apex Chain Binders