Shop All Structural and Spud Wrenches
Cooper Hand Tools Apex
Cooper Hand Tools Adjustable fit 181-AC28VS Adjustable Wrench 8 in. Chrome Carded Sensormatic
Mfr # 181-AC28VS
Zoro # G804043750
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Hand Tools Apex
- MFR # 181-AC28VS
- Zoro # G804043750
- UPC # 37103253996
- Country of Origin China
- Category Structural and Spud Wrenches
Description
Adjustable Wrench 8" Chrome, Carded.
Opening Size: 0" Min, 1-1/8" Max.
Overall Length: 8".
Height: 0.653".
Includes: Laser etched scale.
Length: 10-1/2".
Width: 3".
Material: Alloy Steel.
Finish: Chrome.
Quantity: 1 per card.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Scrapers Handy Cutte (3221)
- POWERBUILT 3/8" Drive 10Mm 12Pt Socket (641015)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- BONDHUS Metric L-Shape Ball Hex Key, 17 mm Tip Size (15786)
- COOPER HAND TOOLS APEX Cooper Hand Tools Adjustable fit 181-AC26VS Adjustable Wrench 6 in. Chrome Carded Sensormatic (181-AC26VS)
- KLEIN TOOLS Spud Wrench 1-1/16 Nominal Opening for Heavy Nut (3211)
- WRIGHT TOOL Striking Face Box Wrench 12 Pt 45deg Off (1988)
- AMPCO SAFETY TOOLS Offset Construction Wrench, 2" Head Size (W-226)
- URREA Structural Open-End Wrench, 1" opening dimension. (C906B)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1730)
- PROTO Spud Handle Offset Open-End Wrench 3/4" (JC904A)
- Cooper Hand Tools Apex Wrenches