Shop All Structural and Spud Wrenches
Cooper Hand Tools Apex
Cooper Hand Tools Adjustable fit 181-AC26VS Adjustable Wrench 6 in. Chrome Carded Sensormatic
Mfr # 181-AC26VS
Zoro # G204043497
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Hand Tools Apex
- MFR # 181-AC26VS
- Zoro # G204043497
- UPC # 37103253989
- Country of Origin China
- Category Structural and Spud Wrenches
Description
Adjustable Wrench 6" Chrome, Carded.
Opening Size: 0" Min, 15/16" Max.
Overall Length: 6".
Height: 0.571".
Includes: Laser etched scale.
Length: 9-1/4".
Width: 3".
Material: Alloy Steel.
Finish: Chrome.
Packing Type: Card.
Quantity: 1 per card.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrenches, Scale 30 to 150 ft-lb (J6016DR)
- WIHA Insulated TorqueVario-S Handle In/lbs (28750)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118B)
- BIG HORN Type 'C' Countersink, 3/8 Inch, Fits #5 Screw Bit W. L. Fuller C5 (18990)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1730)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1726)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 5/8" CONSTRUCTION 15 DEG ANGL (MT203A)
- MARTIN TOOLS SPROCKET & GEAR WR STRUCTURAL BOX 15/16 OFST IMP (MT906C)
- PROTO Spud Handle Offset Open-End Wrench 3/4" (JC904A)
- KLEIN TOOLS Linemans Wrench Silver End (3146A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2616)
- Cooper Hand Tools Apex Structural and Spud Wrenches