Shop All Structural and Spud Wrenches
Cooper Hand Tools Apex
Cooper Hand Tools Adjustable fit 181-AC215VS Adjustable Wrench 15 in. Chrome Carded Sensormatic
Mfr # 181-AC215VS
Zoro # G404043303
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cooper Hand Tools Apex
- MFR # 181-AC215VS
- Zoro # G404043303
- UPC # 37103254023
- Country of Origin China
- Category Structural and Spud Wrenches
Description
Adjustable Wrench 15" Chrome, Carded.
Opening Size: 0" Min, 1-11/16" Max.
Overall Length: 15".
Height: 1-1/2".
Includes: Laser etched scale.
Length: 16.140".
Width: 5.120".
Material: Alloy Steel.
Finish: Chrome.
Quantity: 1 per card.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spade Cutter, 1 D x 1-1/2 in L, 4 in Cap (22XP53)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR516P)
- CMT Stop Collar For 1/2" Shanks (541.002.00)
- GENERAL TOOLS Reamr & Countersink3/4" Five Flute HAND (GN196)
- COOPER HAND TOOLS APEX Cooper Hand Tools Adjustable fit 181-AC26VS Adjustable Wrench 6 in. Chrome Carded Sensormatic (181-AC26VS)
- WESTWARD Adjustable Spud Wrench, 16-3/8 in Overall Length, 1-5/8 in Head, 0 in Offset, Alloy Steel (447Z55)
- WILLIAMS Williams Stubby Wrench Set, 7 pcs., 3/8"-3/4" (11030)
- WILLIAMS Williams Structural Wrench, 1-1/16" (1907)
- KLEIN TOOLS Spud Wrench, 1-1/16-Inch Nominal Opening for Utility Nut (3232)
- KLEIN TOOLS Adjustable Spud Wrench, Open End, 1-7/16 in Head, 0 in Offset, Alloy Steel, Black Oxide (3227)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- Cooper Hand Tools Apex Wrenches