Shop All Structural and Spud Wrenches
Cooper Hand Tools Apex
Cooper Hand Tools Adjustable fit 181-AC212VS Adjustable Wrench 12 in. Chrome Carded Sensormatic
Mfr # 181-AC212VS
Zoro # G604043165
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Hand Tools Apex
- MFR # 181-AC212VS
- Zoro # G604043165
- UPC # 37103254016
- Country of Origin China
- Category Structural and Spud Wrenches
Description
Adjustable Wrench 12" Chrome, Carded.
Opening Size: 0" Min, 1-1/2" Max.
Overall Length: 12".
Height: 1.183".
Includes: Laser etched scale.
Length: 14-3/4".
Width: 4-7/8".
Material: Alloy Steel.
Finish: Chrome.
Quantity: 1 per card.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (9702D)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444513)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- COOPER HAND TOOLS APEX Cooper Hand Tools Adjustable fit 181-AC26VS Adjustable Wrench 6 in. Chrome Carded Sensormatic (181-AC26VS)
- TITAN WRENCH ADJUSTABLE SPUD 10" (TL211)
- KLEIN TOOLS Spud Wrench, 1-5/16-Inch Nominal Opening for Regular Nut (3223)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1736)
- KLEIN TOOLS Spud Wrench, 1-1/8-Inch Nominal Opening for Regular Nut (3222)
- KLEIN TOOLS Spud Wrench, 1-5/8-Inch Nominal Opening with Tether Hole (3214TT)
- URREA Structural Open-End Wrench, 3/4" opening dimension. (C904A)
- Cooper Hand Tools Apex Wrenches