Shop All Wall Plates
Cooper
Cooper Wiring TRSGF15W 15-Amp White Decorator GFCI Electrical Outlets; White
Mfr # 32664739903
Zoro # G604009406
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper
- MFR # 32664739903
- Zoro # G604009406
- UPC # 32664739903
- Country of Origin China
- Category Wall Plates
Description
Features
- Self-Test GFCI conducts an automatic test periodically to ensure GFCI protection.
- The device will trip and will not reset if GFCI protection is not and status indicator light will glow red.
- Additionally, GFCIs incorporate a safety lock-out function to protect against mis-wired line-load connections and GFCI circuitry damage.
- Tamper resistant shutters.
- UL Listed.
- Duplex Receptacles
- Tamper Resistant - Self-test
- Amps/volts - 15/125
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260VH)
- BLUE SEA SYSTEMS Blue Sea 60A Fuse Terminal (5178)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 350A, 600V AC, Non-Indicating (A6T350)
- COOPER Cooper 4859476 15A 2-6 Outlet Tap Duplex Receptacle; White (4859476)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Opening, Aluminum, Black (SS2309SLBKA)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- Cooper Lighting Controls