Shop All Locking Connectors
Cooper Controls
15A Twistlock 3Wire Plug
Mfr # 4720
Zoro # G207042961
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Voltage 125V
- NEMA Configuration L5-15
- Color - Plugs and Receptacles Black, white
- Grade - Plugs and Receptacles Commercial specification grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Controls
- MFR # 4720
- Zoro # G207042961
- UPC # 32664392702
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Dia. Range | 0.25-0.69 in (6.4mm-17.5mm) |
Details
Amps | 15A |
Voltage | 125V |
NEMA Configuration | L5-15 |
Color - Plugs and Receptacles | Black, white |
Grade - Plugs and Receptacles | Commercial specification grade |
Special Features | Safety grip locking receptacle |
Material | Thermoplastic |
Standards | CSA certified |
Type | Locking plug |
weight | .135 LB |
Number Of Wires | Three-wire, grounding |
Number Of Poles | Two-pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 250V - NEMA L6-15C (YGA027F)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (DTNF363R)
- VALTERRA 50A FEMALE TWIST LOCK (A10-50FDTVP)
- AC WORKS NEMA L6-20R 20A 250V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL620R-BK)
- ZORO SELECT 15A Locking Connector 2P 3W 250VAC L6-15R YL (CL615DF)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Black (ASL1530R-BK)
- HUBBELL 20A Twist-Lock Connector 2P 3W 600VAC L9-20R BK/WT (HBL2353)
- HUBBELL 30A Twist-Lock Connector 2P 3W 250VAC L6-30R BK/WT (HBL2623)
- HUBBELL 30A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL3333C)
- Cooper Controls Locking Devices