Shop All Electrical Enclosures
Cooper
Carbon steel Enclosure, 10 in H, 4 in D, NEMA 4, Screw On
Mfr # 1084-4LC
Zoro # G507967292
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 4
- Material of Enclosure Carbon steel
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper
- MFR # 1084-4LC
- Zoro # G507967292
- UPC # 782051760408
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Depth | 4 in |
Width | 8 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4 |
Material of Enclosure | Carbon steel |
Enclosure Cover Type | Screw On |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- SQUARE D Molded Case Circuit Breaker, HGA Series 50A, 3 Pole, 600V AC (HGA36050)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JKS-3)
- COOPER 316 stainless steel Enclosure, 30 in H, 8 in D, NEAM 4X, Hinged (30208-4XSS6)
- COOPER Stainless Steel Control Enclosure, 48 in H, 10 in D (483610-4XSS6 SPL)
- COOPER Enclosure (MIM464SC3R)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHSCWWW)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- NVENT HOFFMAN Mild Steel Enclosure, 12 in H, 6 in D (CSD12126W)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101006)
- Cooper Electrical Enclosures