Shop All Thermometers
Cooper-Atkins
Thermistor Instrument, NIST
Mfr # TM99A-032G
Zoro # G8178737
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 to 302 Degrees F
- Display Digital LCD
- Auto Power Off Yes
- Memory Min/Max
- Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cooper-Atkins
- MFR # TM99A-032G
- Zoro # G8178737
- UPC # 070131599117
- Country of Origin Mexico
- Category Thermometers
Dimensions
Cord Length | 6 ft. |
Probe Dia. | .140" |
Probe Length | 3.75" |
Manufacturers Warranty Length | 5 yr |
Display Size | 1/2 in H x 1 3/4 in W |
Manufacturer Warranty Length | 5 yr |
Display Width | 1.75 in |
Display Height | 0.5 in |
Description
Thermometer, Thermistor, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.3 Degrees F/0.2 Degrees C or +/-0.5 Percent of Reading Whichever is Greater, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C, (1) AAA, 1/2 in H x 1 3/4 in W Display with 4-Digit Backlit LCD, Functions Min/Max Memory, Resolution 0.1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 7mm Blue Fabric Band (WB1738)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Cb 0-160 psi/Kpa (PFQ742)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- TESTO 755-2 Current/Voltage Tester W/Phase Rotation And Single Probe Voltage Detection (0590 7552)
- COOPER-ATKINS Cooper Horizontal Refrigerated Freezer Thermometer (335-01-1)
- COOPER-ATKINS NIST Digital Thermistor Thermometer, -40 Degrees to 302 Degrees F (TM99A)
- COOPER-ATKINS FDA Digital Thermistor Thermometer, -40 Degrees to 300 Degrees F (SH66A-E)
- THERMCO Dig Therm, Pt100 Thermo-100/300C (ACCD370P)
- WINTERS Thermometer 9" Valox Vari, 30-180F/C (TIM104)
- ACURITE 3-1/2in. W x 5-1/2in. H Plastic Wireless Indoor & Outdoor Thermometer & Humidity Gauge (00611A3)
- TAYLOR PRECISION PRODUCTS Indoor/Outdoor Digital Thermometer with Remote (1730)
- Cooper-Atkins Thermometers