Shop All Thermocouple Thermometers
Cooper-Atkins
Thermistor Instrument, LCD, 48" Cord L
Mfr # 35100-K
Zoro # G2570747
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inputs 1
- Temp. Range (F) -100 Degrees to 999 Degrees
- Temp. Range (C) 73 Degrees to 573 Degrees
- Accuracy +/-0.5 Degrees F/ +/-0.3 Degrees C
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 35100-K
- Zoro # G2570747
- UPC # 070131435101
- Country of Origin Mexico
- Category Thermocouple Thermometers
Dimensions
Cord Length | 48" |
Manufacturers Warranty Length | 5 yr |
Display Height | 0.5 in |
Display Size | 1/2 in H |
Manufacturer Warranty Length | 5 yr |
Description
Thermocouple Thermometer, Thermocouple, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.5 Degrees F/+/-0.3 Degrees C, -100 Degrees to 999 Degrees F/-73 Degrees to 537 Degrees C (Thermocouple), (2) AAA, 1/2 in H Display with 4-Digit LCD, Functions F Degrees /C Degrees Switchable, Resolution 0.1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Digital Multimeter (2217-20NST)
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (LFC-220-30-G)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 200 PSI, Stainless Case, Lower Mount, PRO-201L-254G (PRO-201L-254G)
- DICKSON Chart, 8 In, 0 to 1000, 7 Day, PK60 (C440)
- COOPER-ATKINS NSF Thermometer, 1 Input, Type K (35200-K)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input (35235)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (35232)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (93013-K)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (35240)
- COOPER-ATKINS -100 - 500 F Thermocouple Thermometer (35132)
- EZ-FLO EASTMAN THERMOCOUPLE 18"" (60035)
- Cooper-Atkins Thermocouple Thermometers