Shop All Temperature Probes
Cooper-Atkins
Thermistor Air Probe, 12 ft Cord
Mfr # 2010
Zoro # G6220347
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 200 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Phono
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 2010
- Zoro # G6220347
- UPC # 070131520104
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 12 ft |
Probe Length | 0.5 in |
Wire Length | 12 ft. |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 5/32 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 12 ft |
Probe Diameter | 0.16 in |
Probe Size | 0.16 in x 1/2 in |
Description
Air Temperature Probe, Resistance 10,000 ohm, For Application Air, Phono, Cable Length 12 ft, Cable Material Polyurethane, Sensor Type Thermistor, -40 Degrees to 200 Degrees F/-40 Degrees to 93 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power Logic PM5000 - 5RD Remote display 96 x 96 mm monochrome (METSEPM5RD)
- UEI TEST INSTRUMENTS Inlet Tube for UEI Eagle Analyzers (SM11103)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208G)
- DAVIS INSTRUMENTS Weather Station Mounting Tripod (7716)
- COOPER-ATKINS Air Temp Probe, -100 to 500 Deg F (50332-K)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50143-K)
- COOPER-ATKINS Surface Temp Probe, -25 to 300 Deg F (54011-K)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50336-K)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50335-K)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55040)
- HART Adapter, Lemo, For 1523-156 and 1524-156 (2373-LTC)
- Cooper-Atkins Temperature Probes