Shop All Temperature Probes
Cooper-Atkins
Temp Probe Kit, -100 to 500 Deg F
Mfr # 50701-K
Zoro # G0515243
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -100 Degrees to 500 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 50701-K
- Zoro # G0515243
- UPC # 070131450708
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft |
Probe Length | 35 in |
Wire Length | 3 ft. |
Manufacturers Warranty Length | 1 yr |
Probe Size | 3/8 in x 35 in |
Cable Length | 36 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.375 in |
Description
Temperature Probe Kit, Type K, For Application Air, Liquid, Mini Plug, Probe Size 3/8 in x 35 in, Cable Length 36 in, -100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Grain Moisture Meter, 8 to 20 per. (MMG608)
- U-VIEW ULTRAVIOLET SYSTEMS Combustion Leak Tester Fluid (UV560500)
- KLEIN TOOLS Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester (69149P)
- PIC GAUGES Air Gauge, 3-1/2", 0-30 psi, 1/4"CBM (102D-354C)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55032)
- COOPER-ATKINS Surface Temp Probe, -25 to 300 Deg F (54011-K)
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F (39138-K)
- COOPER-ATKINS Air Temp Probe, -100 to 600 Deg F (50306-K)
- COOPER-ATKINS Immersion Temp Probe, 32 to 400 Deg F (50208-K)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55040)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- Cooper-Atkins Temperature Probes