Shop All Temperature Probes
Cooper-Atkins
Surface Temp Probe, -40 to 500 Deg F
Mfr # 50014-K
Zoro # G1331346
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 50014-K
- Zoro # G1331346
- UPC # 070131450142
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 2 ft 6 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 2 ft. 6" |
Probe Diameter | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Probe Size | 2 1/2 in |
Cable Length | 30 in |
Probe Tip Diameter | 2.5 in |
Description
Surface Temperature Probe, Type K, For Application Air, Surface, Mini Plug, Probe Size 2 1/2 in, Cable Length 30 in, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 1500 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-1500-psi)
- WINTERS Economy 2" 0-160 psi/Kpa 1/8" Npt Back (PEM1408)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402F)
- UNITED SCIENTIFIC Plastic-Backed Thermometer, -40 Degrees (THMPB1)
- COOPER-ATKINS Air Temp Probe, -100 to 500 Deg F (50332-K)
- COOPER-ATKINS Surface Temp Probe, -25 to 300 Deg F (54011-K)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (31907-K)
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F (39138-K)
- COOPER-ATKINS Immersion Temp Probe, -40 to 400 Deg F (50101-K)
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F (50209-K)
- GENERAL TOOLS Data Logger, 0 per. to 100 per. (HT08)
- Cooper-Atkins Temperature Probes