Shop All Temperature Probes
Cooper-Atkins
Surface Temp Probe, -40 to 400 Deg F
Mfr # 50001-K
Zoro # G1761742
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 400 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 50001-K
- Zoro # G1761742
- UPC # 070131450012
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 2 ft 6 in |
Probe Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 2 ft. 6" |
Cable Length | 30 in |
Probe Diameter | 0.375 in |
Probe Size | 3/8 in x 9 in |
Probe Tip Diameter | 0.672 in |
Manufacturer Warranty Length | 1 yr |
Description
Surface Temperature Probe, Type K, For Application Air, Surface, Mini Plug, Probe Size 3/8 in x 9 in, Cable Length 30 in, -40 Degrees to 400 Degrees F/-40 Degrees to 205 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Slm 884-2/890-2 W/Calbrtr Sound (40006)
- DICKSON Chart, 4 In, 0 to 300 PSI, 24 Hour, PK60 (C022)
- FLIR Power Supply/Charger (T911633ACC)
- ASHCROFT Pressure Gauge (M-15DDG-01B-300S150-XZG)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50336-K)
- COOPER-ATKINS Immersion Temp Probe, 32 to 400 Deg F (50208-K)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (31907-K)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55032)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50335-K)
- COOPER-ATKINS Thermistor Air Probe, 12 ft Cord (2010)
- SPER SCIENTIFIC ATC Temperature Probe (840038)
- Cooper-Atkins Temperature Probes