Shop All Food Thermometers
This Product is Discontinued
Cooper-Atkins
Refrigerator/Freezer Thermometer (Discontinued)
Mfr # PM180-01
Zoro # G5302281
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dial Size 2 1/8 in
- Temp. Range (C) -32 Degrees to 82 Degrees C
- Stem Length 1/2 in
- Length 10 ft
- Digit Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cooper-Atkins
- MFR # PM180-01
- Zoro # G5302281
- UPC # 070131518019
- Country of Origin China
- Category Food Thermometers
Dimensions
Dial Size | 2 1/8 in |
Stem Length | 1/2 in |
Length | 10 ft |
Digit Size | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 10 ft |
Details
Temp. Range (C) | -32 Degrees to 82 Degrees C |
Accuracy | +/-1 Degrees C, +/-2 Degrees F |
Temp. Range (F) | -25 Degrees to 180 Degrees F |
Case Material | Plastic |
Features | 5 sec Response Time, 70 db Audible Alarm, CE and RoHS Compliant, Min/Max Temperature Settings |
Item | Refrigerator/Freezer Thermometer |
Display | LCD |
Food Service Thermometer Sub Category | Refrigerator/Freezer Thermometer |
Application | Refrigerator/Freezer |
Includes | Air Probe, Mounting Bracket with Screws and Adhesive Tape, Solid Simulator Probe |
Metal Detectable | No |
For Food Contact | No |
Display Type | LCD |
Product Type | Refrigerator/Freezer Thermometer |
Maximum Temperature | 180 Degrees F |
Minimum Temperature | -25 Degrees F |
NSF Certified | No |
Description
Refrigerator/Freezer Thermometer, Metal Detectable No, Case Material Plastic, Digit Size 7/8 in, Features 5 sec Response Time, 70 db Audible Alarm, CE and RoHS Compliant, Min/Max Temperature Settings, Includes Air Probe, Mounting Bracket with Screws and Adhesive Tape, Solid Simulator Probe, Manufacturers Warranty Length 1 yr, Maximum Temperature 180 Degrees F, Minimum Temperature -25 Degrees F, For Food Contact No, Dial Size 2 1/8 in, Product Type Refrigerator/Freezer Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.