Shop All RH Meters & Thermohygrometers
Cooper-Atkins
Pipe Strap Probe, 12 ft.
Mfr # 4011
Zoro # G5280737
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -32 Degrees to 100 Degrees
- Temp. Range (F) -25 Degrees to 212 Degrees
- Temperature Measuring Element Thermistor
- Probe Wire Length 12 ft
- Probe Connection Type Phono
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 4011
- Zoro # G5280737
- UPC # 070131540119
- Country of Origin Mexico
- Category RH Meters & Thermohygrometers
Dimensions
Probe Wire Length | 12 ft |
Wire Length | 12 ft. |
Cable Length | 12 ft |
Manufacturer Warranty Length | 1 yr |
Description
Pipe Strap Probe, Resistance 10,000 ohm, For Application Surface, Pipe Strap, Phono, Elastic Strap, Cable Length 12 ft, Cable Material Polyurethane, Sensor Type Thermistor, -25 Degrees to 212 Degrees F/-32 Degrees to 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208D)
- DWYER INSTRUMENTS Dwyer Rate-Master Flowmaster Rmc (RMC-104)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254F)
- IFM Temp Transducer, 3-15/16 in., 1/2 in. NPT (TA2333)
- COOPER-ATKINS Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng (SRH77A)
- COOPER-ATKINS Freezer and Cooler Analog Hygrometer (212-159-8)
- COOPER-ATKINS Analog Hygrometer, 12 In., -40 to 120 F (212-150-8)
- TRIPLETT Wall mount Hygro-Thermometer Dtalogger (RHDL60)
- SPER SCIENTIFIC Sling Psychrometer - 20 120 F (736710)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500-NIST)
- FLUKE Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (Fluke 971)
- Cooper-Atkins RH Meters & Thermohygrometers