Shop All Temperature Probes
Cooper-Atkins
Pipe Clamp Temp Probe, -20 to 300 Deg F
Mfr # 4005MK
Zoro # G1421996
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -20 Degrees to 300 Degrees
- Probe Contact Material Thermocouple
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 4005MK
- Zoro # G1421996
- UPC # 070131640055
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 10 ft |
Manufacturers Warranty Length | 1 yr |
Wire Length | 10 ft. |
Opening/Diameter | 0.25 in to 1.375 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 10 ft |
Description
Pipe Clamp Temperature Probe, Type K, For Application Air, Surface, Mini Plug, Cable Length 10 ft, -20 Degrees to 300 Degrees F/-29 Degrees to 149 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0203-06 BLU MKR)
- SIOUX CHIEF Test Gauge Air/Nat Gas (355-30PK1)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel (G4039L)
- AMPROBE Clamp Meter, Dual LCD, 600 A, 1.1 in (28 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14-PRO)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (50001-K)
- COOPER-ATKINS Oven Probe, -40 to 500 Deg F (50360-K)
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F (50209-K)
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F (39138-K)
- COOPER-ATKINS Temp Probe Kit, -100 to 500 Deg F (50701-K)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50335-K)
- DWYER INSTRUMENTS Temperature Switch Refrigeration, Refrigeration Sw (TSX3-520122)
- Cooper-Atkins Temperature Probes