Shop All Temperature Probes
Cooper-Atkins
Penetration Temp Probe, -40 to 500 Deg F
Mfr # 50143-K
Zoro # G3381183
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cooper-Atkins
- MFR # 50143-K
- Zoro # G3381183
- UPC # 070131451453
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 ft |
Probe Length | 4 in |
Wire Length | 4 ft. |
Manufacturers Warranty Length | 1 yr |
Probe Size | 3/16 in x 4 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.188 in |
Cable Length | 12 in (Coiled)/48 in (Extended) |
Probe Tip Diameter | 0.156 in |
Description
Penetration Temperature Probe, Type K, For Application Air, Liquid, Mini Plug, Probe Size 3/16 in x 4 in, Cable Length 12 in (Coiled)/48 in (Extended), -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Non-Contact Laser Thermometer; 0-788 F (2800)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 1/4inNPT (35W1005PH02LVAC)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS1E-CS)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-3111-06 -BLACK STATIC PENS)
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F (39138-K)
- COOPER-ATKINS Thermistor Air Probe, 12 ft Cord (2010)
- COOPER-ATKINS Air Temp Probe, -100 to 500 Deg F (50332-K)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50335-K)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55040)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55032)
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F (50014-K)
- Cooper-Atkins Temperature Probes