Shop All Data Logging Thermometers
Cooper-Atkins
HACCP Management Kit
Mfr # 79265
Zoro # G100543176
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 79265
- Zoro # G100543176
- Country of Origin Unknown
- Category Data Logging Thermometers
Description
HACCP management kit; Designed to simplify the gathering of temperatures and the documentation of corrective actions; Requires separate software subscription; ±1°F accuracy; -99.9°F to 999.9°F temperature range; Rechargeable lithium ion battery; Logs up to 3,000 temperature points and 1,500 checklist records; Kit includes:; (1) Cooper-Atkins - 50012-K - K Type Thermometer Probe; (2) Cooper-Atkins - 52048-K - Thermocouple Solid Simulator; (1) Cooper-Atkins - 93755 - HACCP Manager Enterprise WiFi Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Absence of Voltage Tester, 0 to 600V AC, LED Indication (VS-AVT-C02-L03)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Silver (MEX5-D62.H23/0133)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4011)
- ALLPOINTS Logger, Temperature Data (1421698)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Stainless Steel Probe Style (6435)
- REED INSTRUMENTS REED Data Logging Thermometer with SD Card, Power Adapter and 4 Thermocouple Probes (R2450SD-KIT3)
- TRACEABLE Temp Data Logger, 0.75" D, 4.25" H, 2.75" W (6439)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Bottle Probe Style (6440)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Bottle Probe Style (6431)
- SPER SCIENTIFIC 12 Channel Digital Thermometer with Datalogger (BTM-4208SD)
- Cooper-Atkins Data Logging Thermometers