Shop All Food Thermometers
Cooper-Atkins
Food Srvc Thrmomtr, Frdg/Frzr, -22 to122 F
Mfr # 2560
Zoro # G4709677
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -22 Degrees to 122 Degrees F
- Display LCD
- Features Can Hang or Stand
- Includes 3V Battery
- Application Refrigerator/Freezer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 2560
- Zoro # G4709677
- UPC # 070131002563
- Country of Origin China
- Category Food Thermometers
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Digit Size | 1 7/8 in |
Overall Length | 3 9/16 in |
Details
Temp. Range (F) | -22 Degrees to 122 Degrees F |
Display | LCD |
Features | Can Hang or Stand |
Includes | 3V Battery |
Application | Refrigerator/Freezer |
Standards | CE, NSF, RoHs, WEEE |
Accuracy | +/-0.5 Degrees C, +/-1 Degrees F |
Item | Digital Food Service Thermometer |
Temp. Range (C) | -30 Degrees to 50 Degrees C |
Food Service Thermometer Sub Category | Refrigerator/Freezer Thermometer |
Metal Detectable | Yes |
Case Material | Plastic |
Resolution | 0.1 Degrees |
For Food Contact | No |
Battery Type | (1) 3 V CR2032 |
Display Type | LCD |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Minimum Temperature | -22 Degrees F |
Product Type | Refrigerator/Freezer Thermometer |
NSF Certified | Yes |
Maximum Temperature | 122 Degrees F |
Description
Digital Food Service Thermometer, Metal Detectable Yes, Case Material Plastic, Digit Size 1 7/8 in, Features Can Hang or Stand, Includes 3V Battery, Manufacturers Warranty Length Limited Lifetime, Maximum Temperature 122 Degrees F, Minimum Temperature -22 Degrees F, For Food Contact No, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-0.5 Degrees C, +/-1 Degrees F, Application Refrigerator/Freezer, Overall Length 3 9/16 in, Display Type LCD, NSF Certified Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDGARDS Individually Wrapped Round Wood Toothpicks, 4", Natural, 12000PK (HND14020)
- BELSHAW Thermostat Knob200400 Deg (618-0008A)
- VITA-MIX Retaining Nut-Vit (15585)
- ZORO SELECT 10" x 14" Homespun White Paper Placemats, PK1000 (310468)
- COOPER-ATKINS Cooper-Atkins® DPP400W - Digital Thermometer, Waterproof, Pen Style, Auto Shut-Off (DPP400W-0-8)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with 50 to 550 (F) (3270-05)
- COOPER-ATKINS Cooper Oven Thermometer (24HP-01-1)
- COOPER-ATKINS Cooper-Atkins® Mini Infrared Thermometer, 470-0-8 (470-0-8)
- COOPER-ATKINS Single Station Timer (FT24-0-3)
- COOPER-ATKINS Cooper Pen Style Digital Thermometer (DPP400W-0-8)
- TAYLOR PRECISION PRODUCTS XL RND Oven Thermometer (5932)
- Cooper-Atkins Food Thermometers