Cooper-Atkins

EconoTemp Thermometer Kit


product price: $607.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

EconoTemp Thermometer Kit; Includes EconoTemp Thermocouple with Type K Jack 32311, 50336-K DuraNeedle probe, 50306-K clip-mount oven probe, 50012-K bell surface temperature, probe; 8 in x 12 in x 3 in hard carrying case; Slim, ergonomic design; In-unit temperature range of -40° to 500°F; Temperature accuracy ±2°F at ambient temperatures between 68° and 86°F; Ambient temperature range: 32° to 122°F; 10 minute auto shutoff; Shock resistant construction; Housing material: ABS plastic; Unit length: 6.75in; Takes 3 AAA batteries with 4500 hour battery life

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.