Shop All Digital And Mechanical Timers
Cooper-Atkins
Digital Timer, Min. Time Setting 59 sec.
Mfr # TFS4-01
Zoro # G7343292
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 59 sec
- Alarm Audible and Visual
- Height (In.) 6.86 in
- Display Height (In.) 2.95 in
- Includes (4) Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # TFS4-01
- Zoro # G7343292
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Height (In.) | 6.86 in |
Display Height (In.) | 2.95 in |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 7 in |
Digit Size (In.) | 0.75 in |
Display Width (In.) | 2.95 in |
Width (In.) | 4.81 in |
Digital Display Width | 3 in |
Overall Width | 7 in |
Manufacturer Warranty Length | 1 yr |
Digital Display Height | 3 in |
Overall Height | 6 7/8 in |
Overall Depth | 4 1/4 in |
Description
Digital Timer, Features Color Coded LED and Keypad, Non-Skid Rubber Feet, Splash Proof Keypad, Overall Depth 4 1/4 in, Overall Diameter Not Applicable, Overall Height 6 7/8 in, Overall Width 7 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 minutes, 59 seconds, Minimum Time Setting 59 sec, Count Direction Count Down, Count Up, Number of Channels 4, Clock Function Included No, Includes (4) Batteries, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE-GN PRO)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- DWYER INSTRUMENTS Static Pressure Tip, 4In, SS (A-489)
- ZORO SELECT Extension Test Lead Kit, Length 20 In (4WRA6)
- COOPER-ATKINS Timer/Clock/Stopwatch, 6Button, 3A Battery (TC6-0-8)
- COOPER-ATKINS Timer, Mechanical, 60Min (TM60-0-8)
- COOPER-ATKINS Timer, 24 Hour, LCD (FT24-0-3)
- COOPER-ATKINS Digital Timer, 99 Min.59 Sec (TW3-0-8)
- SCHOOL SMART Apple Shaped Timer with Bell, 3 Inch Diameter, 60 Minutes (TPG-492S)
- SEALER SALES Timer for W-300DAT, W-300DATS (#12) (T-W-300DAT/DATS)
- FAST Timer 12 Settings For - Part# Z120120Hfc (Z120120HFC)
- Cooper-Atkins Digital And Mechanical Timers