Shop All Digital And Mechanical Timers
Cooper-Atkins
Digital Timer, 99 Min.59 Sec
Mfr # TW3-0-8
Zoro # G5040104
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AAA Battery, Belt Clip, Magnet, Photo Hook, Wire Hanger
- Manufacturers Warranty Length 1 yr
- Max. Time Setting 99 min 59 sec
- Number of Channels 1
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cooper-Atkins
- MFR # TW3-0-8
- Zoro # G5040104
- UPC # 070131030801
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Manufacturers Warranty Length | 1 yr |
Digital Display Height | 1 1/2 in |
Digital Display Width | 2 1/2 in |
Overall Height | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Overall Width | 3 1/4 in |
Battery Size | AAA |
Description
Digital Timer, Features Decibel Alarm, Hanger and Magnet Mount, Overall Depth 1 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Width 3 1/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included No, Includes AAA Battery, Belt Clip, Magnet, Photo Hook, Wire Hanger, Batteries Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Vibration Meter with Displacement (SDL800)
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi (A2XBM0242C23000#G)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-05)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX503)
- COOPER-ATKINS Timer, 24 Hour, LCD (FT24-0-3)
- COOPER-ATKINS Digital Timer, Min. Time Setting 59 sec. (TFS4-01)
- COOPER-ATKINS Timer, Mechanical, 60Min (TM60-0-8)
- COOPER-ATKINS Timer/Clock/Stopwatch, 6Button, 3A Battery (TC6-0-8)
- TATCO Tatco Desktop Digital Timer, Silver/Black (52410)
- TRACEABLE Turn-off Controller (5057)
- TAYLOR PRECISION 99 min Mini Digital Timer (5842N21)
- Cooper-Atkins Digital And Mechanical Timers