Shop All Food Thermometers
Cooper-Atkins
Digital Thermometer, LCD, Immersion Probe, -25 to 392 Deg.
Mfr # DTT361-01
Zoro # G6123726
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display LCD
- Temp. Range (F) -25 Degrees to 392 Degrees F
- Temp. Range (C) -31 Degrees to 200 Degrees C
- Accuracy +/-1 Degrees C, +/-2 Degrees F
- Application Cooking, Cooling Rate of Foods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # DTT361-01
- Zoro # G6123726
- UPC # 070131003621
- Country of Origin China
- Category Food Thermometers
Dimensions
Height | 4 1/8 in |
Width | 1 5/16 in |
Manufacturers Warranty Length | 1 yr |
Depth | 3 in |
Cord Length | 3 ft 8 in |
Cable Length | 44 in |
Manufacturer Warranty Length | 1 yr |
Description
Digital Thermometer, Metal Detectable No, Case Material Plastic, Features A In.High Alarm In. Sounds When Food Reaches Preset Limits, A In.Low Alarm In. is Perfect for Monitoring the Cooling Process, Includes Durable Magnet, Wire Hanger, Manufacturers Warranty Length 1 yr, Maximum Temperature 392 Degrees F, Minimum Temperature -25 Degrees F, For Food Contact Yes, Product Type Digital Thermometer & Timer, Accuracy +/-1 Degrees C, +/-2 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 13 1/4 in x 6 1/2 in x 5 7/8 in Fry Basket with Green Handle (FB-30)
- TORREY REFRIGERATION USA INTERUPT SWITCH (M503481)
- VULCAN HART Pressure Regulator 3/4" Nat (00-408279-00022)
- KARAT 10 oz Paper Food Containers, PK1000 (C-KDP10W)
- COOPER-ATKINS Cooper-Atkins® 2560 - Digital Refrigerator/Freezer Thermometer (2560)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with 50 to 550 (F) (3270-05)
- COOPER-ATKINS Food Srvc Thrmomtr, Frdg/Frzr, -22 to122 F (2560)
- COOPER-ATKINS Cooper Grill Thermometer (3210-08-1-E)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with -20 to 120 (F) (535-0-8)
- COOPER-ATKINS Cooper-Atkins® 212-150-8 - Thermometer, Wall, Temperature/Humidity (212-150-8)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 5921N Oven Guide Thermometer (6289763)
- Cooper-Atkins Food Thermometers