Shop All Wireless Thermometers & Humidity Meters
Cooper-Atkins
Cordless Pipe Clamp, -20 to 300F, Digital
Mfr # 4005I
Zoro # G1415461
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) Indoor -20 to 300 Degrees
- Temp. Range (C) Indoor -29 to 149 Degrees
- Display Digital LCD
- Display Digit Size 0.9 in
- Features Retractable 2-1/2 in Stainless Steel Probe for Pipes with Diameter of 1/4 in to 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cooper-Atkins
- MFR # 4005I
- Zoro # G1415461
- UPC # 070131840059
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Display Digit Size | 0.9 in |
Display Size | 1/4 in H x 7/8 in W |
Display Height | 0.25 in |
Digit Height | 0.9 in |
Display Width | 0.875 in |
Stem Length | 2.5 in |
Description
Cordless Pipe Clamp, Side Reading Pen Style, Body Style Pen, -20 Degrees to 300 Degrees F/-29 Degrees to 149 Degrees C, Stem Length 2.5 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-3 Degrees F/+/-2 Degrees C, 1/4 in H x7/8 in W Display with 4-Digit LCD - 0.9 in Digit Height, Folding Stem Yes, Quick Reading No, Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- PIC GAUGES Gauge, 2-1/2", 0-30psi, 1/4"LF, Single Scale (S201L-254C)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 9In L (1LG-9)
- SEALER SALES Timer for KF-Series Hand Sealers (T-KF-TEW-HAND)
- TAYLOR Thermometer & Humidity (5506)
- SPER SCIENTIFIC Additional Temperature Sensor (800255)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6510)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (314FC)
- TAYLOR Therm Dgtl Pivot Head (9836)
- TAYLOR THERMOMETER 8"" BLK/WHT (5650)
- PCE INSTRUMENTS Air Quality Meter, 2.5 µm / 10 µm (PCE-RCM 10)
- Cooper-Atkins Wireless Thermometers & Humidity Meters