Shop All Food Thermometers
Cooper-Atkins
Cooper-Atkins® Mini Infrared Thermometer, 470-0-8
Mfr # 470-0-8
Zoro # G202573163
product price: $118.99
/ea
Free Shipping & Returns
$118.99
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
- Brand Cooper-Atkins
- MFR # 470-0-8
- Zoro # G202573163
- UPC # 70131600400
- Country of Origin United States
- Category Food Thermometers
Description
COOPER-ATKINS® MINI INFRARED THERMOMETER, 470-0-8 COMPACT AND EASY TO USE, THE MINI-IR 470 ALLOWS YOU TO SAFELY MEASURE SURFACE TEMPERATURES OF VARIOUS FOODS WITHOUT CONTACT. JUST AIM, PRESS THE BUTTON, AND READ THE SURFACE TEMPERATURE IN LESS THAN HALF A SECOND. THE POCKET-SIZED DESIGN OF THE MINI-IR 470 ALLOWS YOU THE FREEDOM TO ALWAYS CARRY IT WITH YOU. IT'S SO COMPACT IT EASILY FITS IN YOUR POCKET, ON YOUR KEY RING OR USE THE LANYARD TO WEAR IT AROUND YOUR NECK. THE MINI-IR 470 HAS MEMORY FOR MAXIMUM/MINIMUM VALUES, IS F/C SELECTABLE, AND HAS AN AUTOMATIC HOLD FUNCTION AND A LOCK FUNCTION FOR LONG-TERM MONITORING. FEATURES
- TEMPERATURE RANGE: -27° TO 428°F / -33° TO 220°C ACCURACY: ±3.6°F / ±2.0°C OR 2% WHEREVER IS GREATER
Restrictions
- This item has been restricted from sale in the following states: CA
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
- COMPONENT HARDWARE Waste Drain - 3" Sink Opening, Twist (D50-4151-F)
- ROYAL RANGE Ignition Module (5853)
- SPACEMAN USA Fb, Handle (3.4.05.01.002)
- ULTRAFRYER Pump/Motor Assy, 7.6Gpm (24A372)
- COOPER-ATKINS Digital Thermometer, LCD, Immersion Probe, -25 to 392 Deg. (DTT361-01)
- COOPER-ATKINS Cooper-Atkins® DPP400W - Digital Thermometer, Waterproof, Pen Style, Auto Shut-Off (DPP400W-0-8)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with 100 to 600 (F) (24HP)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with 50 to 550 (F) (3270-05)
- COOPER-ATKINS Single Station Timer (FT24-0-3)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with -20 to 120 (F) (535-0-8)
- TAYLOR Analog Mechanical Food Service Thermometer with -30 to 70 (F) (5981N)
- Cooper-Atkins Food Thermometers