Shop All Food Thermometers
Cooper-Atkins
Analog Mechanical Food Service Thermometer with 100 to 600 (F)
Mfr # 24HP
Zoro # G4059307
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Oven Thermometer
- Display Analog
- Temp. Range (F) 100 Degrees to 600 Degrees F
- Temp. Range (C) 50 Degrees to 300 Degrees C
- Accuracy +/-25 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 24HP
- Zoro # G4059307
- UPC # 070131002419
- Country of Origin China
- Category Food Thermometers
Dimensions
Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 2 in |
Overall Diameter | 2 in |
Details
Food Service Thermometer Sub Category | Oven Thermometer |
Item | Mechanical Food Service Thermometer |
Display | Analog |
Temp. Range (F) | 100 Degrees to 600 Degrees F |
Temp. Range (C) | 50 Degrees to 300 Degrees C |
Accuracy | +/-25 Degrees F |
Application | Oven |
Standards | NSF |
Stem Material | Stainless Steel |
Features | Hang or Stand, HACCP Reference |
Metal Detectable | Yes |
For Food Contact | Yes |
Case Material | Stainless Steel |
NSF Certified | Yes |
Product Type | Oven Thermometer |
Maximum Temperature | 600 Degrees F |
Minimum Temperature | 100 Degrees F |
Display Type | Analog |
Description
Mechanical Food Service Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Features Can Hang or Stand, Manufacturers Warranty Length 1 yr, Maximum Temperature 600 Degrees F, Minimum Temperature 100 Degrees F, Overall Diameter 2 in, For Food Contact Yes, Dial Size 2 in, Product Type Oven Thermometer, Accuracy +/-25 Degrees F, Application Oven, Display Type Analog, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTELLA Nutella & Go T1 Breadsticks, PK24 (80318)
- ALLIANCE ELEMENT HEATER-10KW-240V PKG (M410939P)
- BUNN Hose Clamp - Snap Type (12422.0001)
- MAGIKITCHEN PRODUCTS Burner (B8046101)
- COOPER-ATKINS Cooper Grill Thermometer (3210-08-1-E)
- COOPER-ATKINS Cooper-Atkins® Mini Infrared Thermometer, 470-0-8 (470-0-8)
- COOPER-ATKINS Cooper-Atkins® 212-150-8 - Thermometer, Wall, Temperature/Humidity (212-150-8)
- COOPER-ATKINS Single Station Timer (FT24-0-3)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with -20 to 120 (F) (535-0-8)
- COOPER-ATKINS Cooper-Atkins® DPP400W - Digital Thermometer, Waterproof, Pen Style, Auto Shut-Off (DPP400W-0-8)
- TAYLOR PRECISION PRODUCTS Digital Cooking Thermometer and Timer (1470N)
- Cooper-Atkins Food Thermometers