Shop All Temperature Probes
Cooper-Atkins
Air Temp Probe, -328 to 400 Deg F
Mfr # 39138-K
Zoro # G2599877
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -328 Degrees to 400 Degrees
- Probe Contact Material Chrome Alumel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 39138-K
- Zoro # G2599877
- UPC # 070131439147
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft |
Probe Length | 36 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 3 ft. |
Probe Size | 3/16 in x 36 in |
Cable Length | 36 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.188 in |
Description
Air Temperature Probe, Type K, For Application Air, Gas, Bare Wire, Probe Size 3/16 in x 36 in, Cable Length 36 in, -328 Degrees to 400 Degrees F/-200 Degrees to 205 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Chargebuster Overhead Ionizer, 120VAC (60473)
- NU-CALGON Leak detector (4183-08)
- SHIMPO Flexible Swing Arm for DT-311A/315A (SAS-DT300)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0667)
- COOPER-ATKINS Temp Probe Kit, -100 to 500 Deg F (50701-K)
- COOPER-ATKINS Air Temp Probe, -100 to 600 Deg F (50306-K)
- COOPER-ATKINS Immersion Temp Probe, -40 to 400 Deg F (50101-K)
- COOPER-ATKINS Immersion Temp Probe, 32 to 400 Deg F (50208-K)
- COOPER-ATKINS Puncture Temp Probe, -40 to 300 Deg F (1075)
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50319-K)
- EXTECH Surface Temp Probe, -40 to 932 Deg F (881602)
- Cooper-Atkins Temperature Probes