Shop All Temperature Probes
This Product is Discontinued
Cooper-Atkins
Air Temp Probe, 32 to 896 Deg F (Discontinued)
Mfr # 49138-K
Zoro # G2055821
This Product is Discontinued
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) 32 Degrees to 896 Degrees
- Probe Contact Material Chrome Alumel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 49138-K
- Zoro # G2055821
- UPC # 070131449177
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 ft |
Probe Length | 48 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 4 ft. |
Probe Diameter | 0.188 in |
Cable Length | 48 in |
Manufacturer Warranty Length | 1 yr |
Probe Size | 3/16 in x 48 in |
Description
Air Temperature Probe, Type K, For Application Air, Bare Wire, Probe Size 3/16 in x 48 in, Cable Length 48 in, 32 Degrees to 896 Degrees F/0 Degrees to 480 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.