Shop All Temperature Probes
Cooper-Atkins
Air Temp Probe, -100 to 600 Deg F
Mfr # 50306-K
Zoro # G0619586
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -100 Degrees to 600 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 50306-K
- Zoro # G0619586
- UPC # 070131453068
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 7 in |
Probe Length | 2.13 in |
Wire Length | 3 ft. 7" |
Manufacturers Warranty Length | 1 yr |
Probe Size | 1/4 in x 2 1/8 in |
Cable Length | 43 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.25 in |
Probe Tip Diameter | 0.25 in |
Description
Air Temperature Probe, Type K, For Application Air, Gas, Liquid, Mini Plug, Probe Size 1/4 in x 2 1/8 in, Cable Length 43 in, -100 Degrees to 600 Degrees F/-73 Degrees to 316 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Extension Cable, 25 Ft. (2628)
- TIF Combustible Gas Detector, 4.8V Battery (TIF8800X)
- EXTECH Vibration Meter, 9VBattery, LCD, 10to1500Hz (VB450)
- GENERAL TOOLS Moisture Meter, Digital and LED (MMD7003)
- COOPER-ATKINS Temp Probe Kit, -100 to 500 Deg F (50701-K)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50336-K)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50335-K)
- COOPER-ATKINS Surface Temp Probe, -25 to 300 Deg F (54011-K)
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F (50209-K)
- COOPER-ATKINS Pipe Clamp Temp Probe, -20 to 300 Deg F (4005MK)
- OAKTON Immersion Temp Probe, -418 to 1500 Deg F (WD-08516-60)
- Cooper-Atkins Temperature Probes