Shop All Pocket Thermometers
Cooper-Atkins
4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F
Mfr # DPP800WG
Zoro # G4656276
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 450 Degrees
- Temp. Range (C) -40 Degrees to 232 Degrees
- Stem Length 4 in
- Accuracy +/-1 Degrees F/ +/-0.5 Degrees C
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # DPP800WG
- Zoro # G4656276
- UPC # 070131048004
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 4 in |
Manufacturers Warranty Length | Lifetime |
Display Height | 0.5 in |
Display Width | 1.5 in |
Display Size | 1/2 in H x 1 1/2 in W |
Description
Digital Pocket Thermometer, Side Reading Pen Style, Body Style Pen, -40 Degrees to 450 Degrees F/-40 Degrees to 232 Degrees C, Stem Length 4 in, NSF Rated Yes, Includes NIST-Traceable Certificate No, Accuracy +/-1 Degrees F/+/-0.5 Degrees C, 1/2 in H x 1 1/2 in W Display with 4-Digit LCD, Folding Stem No, Quick Reading Yes, Digital
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Thermometer Calibrator, 115VDC, 4-1/2" H (CS1-F42-320)
- EXTECH Micro Ohm Meter, 60m Ohms-6000 Ohms (UM200)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPG-108)
- COOPER-ATKINS Cooper 1" Pocket Test Thermometer (1246-03-1)
- COOPER-ATKINS Cooper Digital Pocket Test Thermometer (DFP450W-0-8)
- COOPER-ATKINS 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (DFP450W)
- COOPER-ATKINS Cooper 1" Pocket Test Thermometer (1246-02-1)
- COOPER-ATKINS 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (DPP400W)
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572 (4372)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 50 Degrees F (3JPF8)
- Cooper-Atkins Pocket Thermometers