Shop All Cutting, Tapping, and Grinding Fluids
Coolpak
Cutting Oil, 54 gal. Sz, Liquid, Drum Style
Mfr # CPC2640/54
Zoro # G7443360
product price: $1,553.99
/ea
Free Shipping & Returns
$1,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point 140 Degrees C
- Specific Gravity 0.99
- Cutting Fluid Sub-Category Cutting Oils
- Physical Form Liquid
- Fragrance Mild Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coolpak
- MFR # CPC2640/54
- Zoro # G7443360
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 54 gal |
Details
Flash Point | 140 Degrees C |
Specific Gravity | 0.99 |
Cutting Fluid Sub-Category | Cutting Oils |
Physical Form | Liquid |
Fragrance | Mild Chemical |
Container Style | Drum |
Base Oil | Water Based |
For Use With | Cast Iron, Composites, Plastics, Stainless Steels, Steels |
pH Value | 8.7 to 9.7 |
Features | and Reaming, Drilling, for Grinding, Good Sump Life and Very Good Tramp Oil Rejection, High-Pressure Machining, Low Carry Off, Low Foam and Mist, Low Odor, Provides Good Corrosion Inhibition On All Common Ferrous Alloys, Runs Clean, Tapping |
Item | Cutting Oil |
Color | Light Yellow |
Fluid Properties | Bio Resistant |
Application | Cylindrical Grinding, Down The Hole Work, Drilling, Tapping, Turning |
Description
Cutting Oil, Container Size 54 gal, Light Yellow, Application Cylindrical Grinding, Down The Hole Work, Drilling, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- FESTO Compact Cylinder ADN-25-50-I-P-A (ADN-25-50-I-P-A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-03AS)
- COOLPAK Cutting Oil, 54 gal. Sz, Liquid, Drum Style (CPS5406/54)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (COOLPAKC2000/5)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (CPS5406/5)
- RELTON Rapid Tap Metal Cutting Fluid, All-Metal Cutting Fluid & Paste (PNT-NRT)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- NORTH AMERICAN TOOL Fl110 Fluid (FL110)
- SLUGGER BY FEIN Cutting Fluid, 1 gal, PK4 (64298102084)
- Coolpak Cutting, Tapping, and Grinding Fluids