Shop All Cutting, Tapping, and Grinding Fluids
Coolpak
Cutting Oil, 5 gal. Sz, Liquid, Pail Style
Mfr # CPS5406/5
Zoro # G7442274
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical Form Liquid
- Flash Point 140 Degrees C
- For Use With Aluminum, Cast Aluminum, Wrought Aluminum, Cast Iron, Composites, Copper Alloys, Exotic Alloys, Ferrous Metals, Magnesium Alloys, Nonferrous Metals, Plastics, Stainless Steels, Steels
- Fluid Properties Bio Resistant
- Features Contains No Nitrites, Exceptional Sump Life, or Sulfurized EP Additives, Phenols, Provides Corrosion Inhibition On All Ferrous and Nonferrous Metals, Reduces Oil Mist and Residues, Runs Clean, Stable In Hard-Water Environments, Triazines, Uses Standard Metalworking Recycling and Disposal Techniques
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coolpak
- MFR # CPS5406/5
- Zoro # G7442274
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
Physical Form | Liquid |
Flash Point | 140 Degrees C |
For Use With | Aluminum, Cast Aluminum, Wrought Aluminum, Cast Iron, Composites, Copper Alloys, Exotic Alloys, Ferrous Metals, Magnesium Alloys, Nonferrous Metals, Plastics, Stainless Steels, Steels |
Fluid Properties | Bio Resistant |
Features | Contains No Nitrites, Exceptional Sump Life, or Sulfurized EP Additives, Phenols, Provides Corrosion Inhibition On All Ferrous and Nonferrous Metals, Reduces Oil Mist and Residues, Runs Clean, Stable In Hard-Water Environments, Triazines, Uses Standard Metalworking Recycling and Disposal Techniques |
Fragrance | Mild Amine |
Specific Gravity | 0.99 |
Item | Cutting Oil |
Color | Amber |
Base Oil | Water Based |
Application | Band Sawing, Cooling, Cylindrical Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Plain Grinding, Reaming, Roll Threading, Surface Grinding, Surface Milling, Tapping, Thread Forming, Through-Feed Centerless Grinding, Turning |
Cutting Fluid Sub-Category | Cutting Oils |
Description
Cutting Oil, Container Size 5 gal, Amber, Application Band Sawing, Cooling, Cylindrical Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Plain Grinding, Reaming, Roll Threading, Surface Grinding, Surface Milling, Tapping, Thread Forming, Through-Feed Centerless Grinding, Turning
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, XR Style, 0.062in.dia, PK10 (79081)
- QA1 Male Stud, Rod End, RH, 33mm (MCMR14S)
- TERRE PRODUCTS V-Groove Drive Pulley - 1.75'' Dia. - 1/2'' Bore - Die Cast (5117512)
- GATES Hydraulic Adapter-Sae To Sae, G60140-1212 (G60140-1212)
- COOLPAK Cutting Oil, 54 gal. Sz, Liquid, Drum Style (CPS5406/54)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (COOLPAKC2000/5)
- MOBIL Mobilmet 766, Cutting Oil, 5 gal (103323)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (01216)
- TRIM Coolant, 5 gal, Bucket, Dark Blue (E206N/5)
- ZEP Lubeze Drill Chill, Cutting Oil, 5 gal. (137835)
- WALTER SURFACE TECHNOLOGIES Coolcut S-50 3.78 L (53C025)
- Coolpak Cutting, Tapping, and Grinding Fluids