Coolermaster

Masterwatt 550W 80 PLUS Bronze ATX 12V V2.4 Power Supply (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Computer Power Supplies

Key Features

  • Depth 5.9"
  • Width 5.5"
  • Height 3.4"
  • Product Type Power Supply
  • Output Power 550 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 5.9"
Width 5.5"
Height 3.4"

Details

Product Type Power Supply
Output Power 550 W

Description

Masterwatt MPX-5501-AMAAB-US 550W 80 PLUS Bronze ATX 12V V2.4 Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.