Shop All Server Enclosures & Racks
This Product is Discontinued
Coolermaster
MASTERBOX Q300L No Power Supply MicroATX Mini Tower Case w/ Window (Discontinued)
Mfr # MCB-Q300L-KANN-S00
Zoro # G6717768
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 14.9"
- Width 9.1"
- Depth 15.2"
- Color Black
- Product Type Computer Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coolermaster
- MFR # MCB-Q300L-KANN-S00
- Zoro # G6717768
- UPC # 884102038006
- Country of Origin Switzerland
- Category Server Enclosures & Racks
Dimensions
Height | 14.9" |
Width | 9.1" |
Depth | 15.2" |
Details
Color | Black |
Product Type | Computer Case |
Description
MASTERBOX Q300L No Power Supply MicroATX Mini Tower Case w/ Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.