Shop All Computer Power Supplies
This Product is Discontinued
Coolermaster
Elite V3 Series 500W ATX12V v2.31 Power Supply (Discontinued)
Mfr # MPW-5001-ACAAN1-US
Zoro # G5745653
This Product is Discontinued
Key Features
- Width 5.5"
- Height 3.4"
- Output Power 500 W
- Product Type Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coolermaster
- MFR # MPW-5001-ACAAN1-US
- Zoro # G5745653
- UPC # 884102038297
- Country of Origin Switzerland
- Category Computer Power Supplies
Dimensions
Width | 5.5" |
Height | 3.4" |
Details
Output Power | 500 W |
Product Type | Power Supply |
Description
Elite V3 Series MPW-5001-ACAAN1-US 500W ATX12V v2.31 Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.