Coolermaster MCS-S600-KN5N-S00 Silencio S600 Computer Case - Mid-Tower - Black
Mfr # MCS-S600-KN5N-S00
Zoro # G704063636
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coolermaster
- MFR # MCS-S600-KN5N-S00
- Zoro # G704063636
- UPC # 884102059841
- Country of Origin China
- Category Wall Art & Decor
Description
The Silencio's minimalistic design cloaks its complexity. Design elements fine-tuned in form and function result in minimized noise and efficiently maintained system temperatures. Behind the outer panels are pieces of meticulously placed sound dampening material. The development of the Silencio was driven by Sorama's Cam64 this allowed for the entire sound spectrum to be visually analyzed by source, resonance pattern, and frequency. With the identification of peaks within certain frequency ranges, fine-tuning the Silencio for the dispersion of resonance was made possible, reducing the prominence of noise generated by system components. Every detail in design optimized the Silencio for thermal efficiency and silence, from the type of material used to its placement.
The Silencio utilizes a combination of sound dampening materials, from thick soft foam to heavy mass-loaded vinyl, to precisely counter prominent frequencies. The steel front door features a reversible mounting system, capable of opening in either direction. To prevent vibrations, a softer, thicker material spans the steel structure in conjunction with a hinge system of magnets and rubber stompers.
Specifications- Material: Plastic
- Material: Steel
- Product Type: Computer Case
- Motherboard Supported: ATX
- Motherboard Supported: Micro ATX
- Motherboard Supported: Mini ITX
- Color: Black
- Form Factor: Mid-tower
- Product Model: S600
- Product Name: Silencio S600 Computer Case
- Weight: 20.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Geraldine Aikman 'Red White And Blue Shops' Canvas Art, 14x19 (ALI35128-C1419GG)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, White (I 5911T)
- WORLDWIDE SOURCING 2'P/L Colrad Spruce Tree (1591C)
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- H2H Galvanized Metal Bathtub - Small (H22546516)
- TRADEMARK FINE ART Artpoptart 'Gay' Canvas Art, 18x24 (ALI15802-C1824GG)
- CAROLINES TREASURES Fawn Pug Love Wall or Door Hanging Prints (BB9805DS66)
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- TRADEMARK FINE ART David Lloyd Glover 'Ocean Lagoon Garden' Canvas Art, 35x47 (DLG0332-C3547GG)
- TRADEMARK FINE ART Lisa Dearing 'Mustang Sally Horse' Canvas Art, 14x19 (IC00435-C1419GG)
- TRADEMARK FINE ART Chuck Black 'Best Friends Forever' Canvas Art, 22x32 (ALI16368-C2232GG)
- Coolermaster Wall Art & Decor