Coolermaster MCB-D500D-KGNN-S01 MasterBox TD500 Mesh ARGB
Mfr # MCB-D500D-KGNN-S01
Zoro # G104030634
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coolermaster
- MFR # MCB-D500D-KGNN-S01
- Zoro # G104030634
- UPC # 884102067822
- Country of Origin China
- Category Mobile Computers & Accessories
Description
The E, ATX MasterBox TD500 Mesh takes airflow performance and turns it into an art form. Powered by three pre,installed ARGB fans, airflow is fed through a geometric, three,dimensional mesh front panel into a system viewed from a crystal,clear tempered glass side panel. The Crystalline Tempered Glass side panel is precision engineered for both its toughness and its aesthetics through CNC machining.Polygonal Mesh takes its form from Cooler Master s Fine Mesh technology, simultaneously providing high airflow, dust filtration, and a strengthened structure. With advanced technology set firmly into fine art, the MasterBox TD500 Mesh White carves its own path to the bleeding edge. Polygonal Mesh features a three,dimensional contour and is also capable of simultaneously providing high airflow and dust filtration. A Crystalline Tempered Glass side panel dons a crystalline design, precision,engineered for strength as well as aesthetics, Three included addressable RGB fans flood the build with lighting while providing considerable airflow. For enthusiast,grade cooling, two 360mm radiators are supported on the top and front panel to keep the most extreme systems cool. Support for up to seven 120mm fans and front, top, and rear liquid cooling ensure the utmost in performance.
Specifications- Series: MasterBox Series
- Size: Mid Tower
- Materials: Steel, Plastic, Tempered Glass, Mesh
- Motherboard Support: Mini ITX, Micro ATX, ATX, SSI CEB, E-ATX , ( support for up to 12" x 10.7", will limit cable management features)
- Expansion Slots: 7
- 2.5" / 3.5" Drive Bays (Combo): 2
- 2.5" Drive Bays: 4 (2+2 combo)
- I/O Panel: 2x USB 3.2 Gen 1 (formerly USB 3.0), 1x 3.5mm Audio Jack, 1x 3.5mm Mic Jack, 1x ARGB Controller (only for the S01 versions), 1x ARGB 2-to-3 splitter
- Pre-Installed Fans - Front: 3x 120mm ARGB Fans
- Fan Support - Top: 3x 120mm, 2x 140mm
- Fan Support - Front: 3x 120mm, 2x 140mm
- Fan Support - Rear: 1x 120mm
- Radiator Support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NADY CenterStage MSC3 Professional-Quality Microphone Kit (CENTERSTAGE MSC3)
- LOGITECH Wireless Mouse M185 - Red (910-003635)
- APC Battery Backup Power, 8 Outlets, 650VA (BE650G)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- CABLE WHOLESALE Cable Wholesale PS/2 Extension Cable; Keyboard / Mouse; PS/2 Male to PS/2 Female; MiniDin6 Male to MiniDin6 Female; 6 Conductor; Straight; 50 Foot (10M2-01250)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- APC American Power Conversion-APC SC450RM1U Smart-UPS SC 450VA 120V 1U (SC450RM1U)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- Coolermaster Mobile Computers & Accessories