Cooler Master CP-01-KKGR1 ControlPad 24 Keys with RGB; Gateron Switches & Exclusive Aimpad Pressure Sensitive Technology
Mfr # CP-01-KKGR1
Zoro # G703756164
Key Features
- Color Black
- Number of Keys 24
- Keyboard/Keypad Features RGB Lighting
- Keyswitch Technology Mechanical
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coolermaster
- MFR # CP-01-KKGR1
- Zoro # G703756164
- UPC # 884102069642
- Country of Origin China
- Category Keyboards
Details
Item | Gaming Keypad |
Color | Black |
Number of Keys | 24 |
Keyboard/Keypad Features | RGB Lighting |
Keyswitch Technology | Mechanical |
Description
The ControlPad is the worlds first PC keypad with pressure sensitive technology designed for gamers, content creators, musicians, and more. Aimpad technology imbues all 24 keys with analog functionality, allowing for unprecedented precision in work and play. Walk, run, and creep in-game, or adjust your brush thickness or opacity - all with just one keypress. Built with mechanical Gateron switches in a sturdy aluminum frame with a removable wristrest, the ControlPad is also built to withstand the rigors of everyday use. And with regular releases of control schemes for popular software, we've future-proofed it for years to come.
Features- Gateron Switches: Dominate rapid-fire situations with high quality switches good for 50 million clicks
- Revolutionary Aimpad Technology: Exclusive partner that gives you a competitive edge with pressure sensitivity in both work and play scenarios
- Removable Magnetic Wrist Rest: For superior comfort during long sessions of gaming or creating
- Anodized Brushed Aluminum: High quality, durable construction with industrial-grade brushed aluminum for the chassis
- RGB Backlighting: Display a flashy lightshow or illuminate your keys to highlight macros or keybindings
- On-the-Fly Adjustment of Settings: Two Precision Wheels and bindable function key gives you full control of lighting, volume and profiles - all without the need of software
- Tpye: ControlPad
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Artograph Prism Image Projector replacement light bulb lamp (PRISM IMAGE PROJECTOR ARTOGRAPH)
- HI-TEC 17 in. LCD Monitor Cover (HI963933)
- BAW PLASTICS Retractable ID Badge Holder, Chain Cord (2120-3375)
- BATTERY CLERK AJC® Powertron PS640 6V 4.5Ah UPS Battery (POWERTRON-PS640)
- LOGITECH Combo Touch KB Folio ipad10.9 (920-011433)
- UPGRADE TruForm Wireless Ergonomic Trackball Keyboard (UP634268)
- ERGOGUYS Ablenet Large Key Color-Coded Keyboard (12000019)
- HP ENTERPRISE Hp Usb Bfr-Pvc Us Keyboard/Mouse Kit (631341-B21)
- KENSINGTON Keyboard. Antimicrobial. White (K64406US)
- SEALSHIELD Seal Shield 11384786 Silver Seal Waterproof Keyboard; Black (11384786)
- AZIMPORT AZImport PS212 2 in. 1 Xylophone & Piano with Music Sheet Songbook (PS212)
- Coolermaster Keyboards