Shop All Storage Totes & Containers
Coolcrafts
Storage File Tote with Locking Handles; Black & Silver - Pack of 4
Mfr # CO1417581
Zoro # G604067024
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coolcrafts
- MFR # CO1417581
- Zoro # G604067024
- UPC # 750071326768
- Country of Origin China
- Category Storage Totes & Containers
Details
Item | Storage File Tote With Locking Handles |
Description
Storage File Tote with Locking Handles
For storage that needs to be quick and simple theres the Storage Tote. Accommodating of hanging folders and water-resistant, the storage tote is a great alternative to cardboard banker boxes. The snap on lid or locking handles ensure that tote contents stay put through tosses and tumbles.
Features- Accommodates both letter & legal hanging files and folders
- Holds up to 35 lbs (3500 sheets)
- Moisture resistant to protect your files from damage
- Locking handles secure the lid to make transport a breeze
- PVC & BPA free
- Pack of 4
- Color: Black & Silver
- Material: Plastic
- Capacity: 35 ltr (9.25 US gal)
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- ECONOCO Linea Collection Hang-Fold Etagere Rack (LNHFET)
- ECONOCO Shopping Bag Rack (K39)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Green)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H (DG92060GY)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185BLUE)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085269)
- HASTINGS HOME Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green (115366CPD)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 2 1/2 in H (33162RED)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 4 1/2 in H (8750085136)
- Coolcrafts Storage Totes & Containers