Coolcrafts

(Stanley ) Electric Stapler;No Jam;20 Sht -210 Cap.;2.6 in. x 9.75 in. x 5 in.;BK


product price: $84.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Coolcrafts
  • MFR # CO127546
  • Zoro # G803954514
  • UPC #
    654204642094
  • Country of Origin China
  • Category Staplers

Description

Staple with speed and style. Impulse 20 Executive Electric Stapler features class-leading stapling speed, and its sleek look brings style to any office. Powerful drive system easily and consistently staples up to 20 sheets, and for added versatility, it can staple at a 45-degree or 90-degree angle. The extra-wide paper lead and adjustable paper stop make for fast and easy paper positioning for a more professional appearance. The innovative No-Jam technology eliminates frustrating staple jams. An easy-to-use, push-style staple remover is built into the top of the stapler so you always have one on hand. The refill alert light provides a bright visual indicator when it's time to reload. Push-button FastLoad magazine with integrated staple storage for up to four sticks of 210-staple strips means less time reloading and more time stapling so you can finish projects sooner. UL listed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.