Shop All Pens
Coolcrafts
Better; Easy Touch & Dr. Grip Retract Ballpoint Refill - Fine; Blue - 2 per Pack
Mfr # CO1615496
Zoro # G504107141
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coolcrafts
- MFR # CO1615496
- Zoro # G504107141
- UPC # 752516075965
- Country of Origin China
- Category Pens
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Patented, advanced liquid ink technology
- Smooth and clean
- Premium writing results
- 2 Per Pack
- Ink Color: Blue
- Pen Refill Type: Ballpoint
- Tip Type: Conical
- Point Type: Fine
- Weight: 0.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 6 1/2" x 10 1/2" +3 1/2" Clear Stand Up Pouch, 250pcs, 250PK (STP-12Z-400B)
- ISM ENTERPRISES ISM SW- 9040 3/4 Bostitch Style Stick Staples (1602-1043)
- AVERY Dividers, Index, Sidetab, 1-25 25PK (AVE01701)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 10", Kraft, 25/Bundle (11R282)
- COOLCRAFTS Precise Grip Bold Rollerball Pens, Blue (CO1891728)
- DRI MARK Counterfit Bill Detector, Tri-Test, Black (351TRI)
- PILOT Pen, B2P, M, Tub, Be, PK36 (072838570505)
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- UNIBALL Jetstream Elements Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 5PK (70138)
- PILOT Pen, Ballpt, Drgripcog, Char, M (36180)
- ZEBRA PEN Pen, Ballpnt, F-402, Rt, 0.7, Bk (29210)
- Coolcrafts Pens