Shop All Notebooks & Journals
Coolcrafts
59612 8.5 x 14 in. Yellow Legal Pad; 50 Count; Pack of 12
Mfr # CO602829
Zoro # G503865110
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coolcrafts
- MFR # CO602829
- Zoro # G503865110
- UPC # 723902343142
- Country of Origin China
- Category Notebooks & Journals
Description
Features
- Yellow Legal Pad.
- 50 Count.
- Pack of 12.
- Perforated.
- Size - 8.5 x 14 in.
- Dimension - 14 x 8.5 x 0.25 in.
- Item Weight - 0.66 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- PACON Ruled Chart Tablet, White (PAC74610)
- NATIONAL CHECKING 9.25"x11" 4 Part Carbonless White 10 Orders Pizza Order Form, PK3000 (PICO2-SP)
- COOLCRAFTS Cambridge Limited Meeting Notebook- 8 1/2 x 11- 80 Ruled Sheets (CO40126)
- COOLCRAFTS Primary Composition Book Full Page (CO3481594)
- COOLCRAFTS Perforated Edge Ruled Writing Pads- Jr. Legal- White, 6PK (CO3328853)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Color: Asssorted (MEA05510)
- ROARING SPRING Canary Recycled Legal Pad, 40 Pg, Pk12 (74713)
- AMPAD 8"X5" Canary Perforated Legal Pad, Pk12 (20-204)
- BAZIC PRODUCTS Bazic 558 C/R 70 Ct. 1-Subject Spiral Notebook Case of 24 (558)
- Coolcrafts Notebooks & Journals