Shop All Label Holders
Coolcrafts
3 x 5 in. Label Pockets with Adhesive Backing; Clear - Pack of 4
Mfr # CO1628163
Zoro # G004067648
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coolcrafts
- MFR # CO1628163
- Zoro # G004067648
- UPC # 752516079352
- Country of Origin China
- Category Label Holders
Description
These clear label pockets are adhesive backed. Just peel and stick these labels for instant labeling. The larger 3 x 5 inch labels fit on storage bins and extra-large book bins.
Features- 3 x 5 in. Label Pockets with Adhesive Backing, Clear
- Pack of 4
- Color: Clear
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 3 x 5 in.
- Country of Origin: Canada
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV49)
- HY-KO Clean Up After Your Pet Sign 8.5" x 12", 10PK (A20617)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- SLIP-STRIP Self Adhesive, SlipStrip, 1.5x36In, PK6 (361506)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- AIGNER INDEX Shelf Clip Label Holder, 7/8INX6IN, PK10 (WSC-1006)
- SUPERSCAN Label Holder, Magnetic, 3inx5in, PK50 (APXT35M)
- WIRE-RAC Index Wire Rack Label Holder 12in., pk12 (WR-1212)
- Coolcrafts Safety Labels