Shop All Pens
Coolcrafts
11010 Razor Point Porous Point Stick Pen; Green
Mfr # CO830895
Zoro # G904106904
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coolcrafts
- MFR # CO830895
- Zoro # G904106904
- UPC # 753153375449
- Country of Origin China
- Category Pens
Description
Requires only light, delicate pressure for strong, smooth writing. Super-fine, plastic point supported by a metal collar for long-lasting performance. Manufactured with strong plastic for maximum durability.
Features- Global Product Type - Pens-Porous Point
- Pen Style - Stick
- Ink Color - Green
- Pen Type - Porous Point
- Point Size - 0.5 mm
- Point Type - Extra Fine
- Refillable - No
- Tip Type - Needle
- Grip Type - Smooth
- Barrel Color - Green
- Visible Ink Supply - No
- Cap Color - Green
- Pocket Clip - Yes
- Dimension - 3 L x 6 W x 1 D in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x144" Plastic Whiteboard, Silver Frame, Gloss (212AM)
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (8163)
- BSC PREFERRED 8-1/2 x 12'' Bubble Lined Poly Mailers, 25PK (B83325PK)
- SUREBONDER Glue Sticks 0.5In. Clr 1 (725R510)
- COOLCRAFTS Precise Grip Bold Rollerball Pens, Blue (CO1891728)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Blue PK12 (PIL31021)
- ZEBRA PEN Zebra Pen Corp. ZEB12271 Pen;Z-Grip;Rtbpt;24Pk;Ast (12271)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- SCHNEIDER ELECTRIC Slider Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Assorted Colors, PK8 (151298)
- VERTEX FriXion Clicker Erasable Gel Pen, Black Ink (VE39657)
- PAPER MATE Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 (89465)
- Coolcrafts Pens