Womens RFID Hack-Proof Power Wallet with 3000mAh Power Bank; Red
Mfr # CO593044
Zoro # G403876063
Product Information
- Brand Coolcollectibles
- MFR # CO593044
- Zoro # G403876063
- UPC # 723902561164
- Country of Origin China
- Category Accessories
Description
Tech-savvy necessity meets stylish accessory in this Halo Women's Power Wallet 3000 Chargerwith RFIDProtection. This stylish wallet features a clutch design with 6 slots for credit cards, a separate slot for your ID, space for paper currency, plus two clutch-style pockets for extra odds and ends. But, this wallet is more than just a wallet! First, it includes RFID protection, which helps stop thieves from stealing personal information from credit cards, IDs, and more. Plus, it comes with an all-in-one portable charger! With microUSB, lightning, and 30-pin cables, the 3,000 mAh charger powers up smartphones, gaming systems, and more so you'll never have to worry about running out of power. You can even charge two devices at once!
Features- Stylish women's wallet is the perfect way to stay charged up and protected while you're on the go
- Wallet features a clutch design with 6 slots plus a separate see-through slot for your ID
- Built with RFID protection that helps block the transmission of personal information given off by cards in your wallet
- Includes pocket for currency plus two full-sized clutch-style pockets for your power pack and other essentials
- Two zippered pockets, one exterior and one interior, are perfect for spare change, loose items, and more
- For power on the go, wallet comes with a removable 3000 mAh power pack for recharging your mobile devices
- Power pack is thin, lightweight, and features two separate USB ports so you easily charge up to two devices at once
- Comes complete with microUSB, lightning, and 30-pin cables, or you can use your own USB cable, for compatibility with a wide range of devices
- Recharge the power pack from any USB wall outlet or USB port using the attached USB cable
- Wallet
- Power Pack
- Detachable USB to MicroUSB Charging Cable
- Detachable USB to Lightning Charging Cable
- Detachable USB to 30-Pin Charging Cable
- Color: Red
- Wallet Material: Polyurethane/Polyester
- Number of Card Slots: 6 card slots plus ID slot
- Battery Capacity: 3000 mAh
- Warranty: One Year Limited Manufactu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 12In, Orange, Weight: 1.7 lb (6FGZ0)
- ALLEGRO INDUSTRIES Adjustable Flow Control Valve (NV2016)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 8 mil, PK12 (UPB-45)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- STARLINKS Starlinks JA01 Ankh Amulet - Health; Prosperity & Long Life (JA01)
- WILLERT HOME PRODUCTS 6OZ Moth Cake Packet (1214.6)
- CASEYS Ohio State Buckeyes Bracelet - Classic Football (4421409084)
- 2W INTERNATIONAL Armband ID Badge Holder, Pink (AMB-PK)
- 5.11 Holster, Thigh Rig, Unisex, Black (58633)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Orange, 100PK (19718-BULK)
- NITE IZE WALLET RFID BLOCKING BLACK (FMTR-01-R7)
- Coolcollectibles Workwear