Shop All Sports Fan Shop
Coolcollectibles
Detroit Lions Lanyard Reversible - Silver Blue
Mfr # CO887128
Zoro # G703956205
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coolcollectibles
- MFR # CO887128
- Zoro # G703956205
- UPC # 727272195707
- Country of Origin China
- Category Sports Fan Shop
Description
Features
- Reversible sides in contrasting team colors
- Made of durable nylon
- Measuring approximately 24" long
- Features a detachable key-ring and clip
- Color: Silver Blue
- League: NFL
- Team: Detroit Lions
- Dimension: 10" D x 7" W x 0.25" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Gear Asm-Strg (W/Strg Lnkg Tie Rod), 25957397 (25957397)
- VANISH Foam Cushion with Back, Realtree Edge Camo (5841)
- BLOEM PLANTER DAYTN TRTLGRN 8"" (DAY0855)
- STENS Controller For Genie Gr-12, Genie Gr-15, Genie Gr-20, Genie Gs-1530 78903 (777-154)
- LOGO BRANDS Mississippi State Crosshatch Picnic Caddy (177-765-CR1)
- LOGO BRANDS Kentucky Bleacher Cushion (159-71B)
- LOGO BRANDS North Carolina Repeating Logo Mini-Size Rubber Basketball (185-91MR-1)
- LOGO BRANDS Tennessee Titans 9x9 Side Panel (631-48)
- LOGO BRANDS Kansas City Chiefs 24 Can Cooler (616-63)
- HOLLAND BAR STOOL CO United States Army 13" Solid Wood Clock (WClkPBlkArmy)
- LOGO BRANDS Clemson Tilt Backsack (123-871)
- Coolcollectibles Sporting Goods