Shop All Accessories
Coolaroo
Coolaroo 457884 6 x 15 ft. 70 Percent UV Block Shade Fabric; Graphite
Mfr # 457884
Zoro # G504084862
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coolaroo
- MFR # 457884
- Zoro # G504084862
- UPC # 799870457884
- Country of Origin China
- Category Accessories
Description
Coolaroo 70% UV Block People Cover Shade Fabric is the optimal UV protection for People and Pets. The fabric doesn't trap heat and allows warm air to escape, keeping you cool on hot and sunny days. You'll see temperature reductions of 18-30% while protecting you and your loved ones from the sun's harmful UV rays.
Specifications- Color: Graphite
- Length: 6 x 15 ft.
- UV Protection: 70%
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Gasket, 2-1/2" L, 4-1/4" H (66272)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Virginia Equine (WS-Virginia Equine)
- TUCKER Glove, Fryer , 20", X-Large, Pr (92265)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24HA (LW8-12-24HA)
- COOLAROO Coolaroo 457815 6 x 15 ft. 90 Percent UV Block Shade Fabric; Stone (457815)
- COOLAROO Coolaroo 457808 6 x 15 ft. 90 Percent UV Block Shade Fabric; Slate (457808)
- STARLINKS Pipistrella Pendant To Escape from Danger (CK05)
- RAIKA Passport Cover - Green (RM 115 GREEN)
- SIGVARIS Sigvaris Access 973PMLW66 30-40 mmHg Womens Closed Toe Pantyhose; Crispa; Medium-Long (973PMLW66)
- GOLD RUSH Gold Rush CRL682WC82SET-CAM - BK Western Camouflage Embroidered Cross Purse Wallet Set with Black Trim - Cam & Black (CRL682WC82SET-CAM/BK)
- REDGARD Waterproofer Redgard 1G (LQWAF1-2)
- Coolaroo Accessories